Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63389

Brady Signs & Signage

63389

Brady Signs & Signage
B101 10.75X10.75 BLK/ORG EXPLOSIVES
MFG Item Number
63389
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
63389
B101 10.75X10.75 BLK/ORG EXPLOSIVES

Series Information

Specifications

Specifications
Manufacturer Part Number 63389
Manufacturer Brady
Family Series Brady Signs & Signage
Description Explosives 13C 1 Sign, 10.75 H x 10.75 W x 0.024 D, Paper
Type Warning Signs
Background Color Orange
Legend Explosives 1.3C 1
Material Cardstock
Material Description Polycoated
Language English
Height 10.75 "
Width 10.75 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs