63411075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63411075

Werma Visual Signaling Devices

63411075

Werma Visual Signaling Devices
TwinLIGHT 24VAC/DC RD
MFG Item Number
63411075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
63411075
TwinLIGHT 24VAC/DC RD

Series Information

Specifications

Specifications
Manufacturer Part Number 63411075
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description TwinLIGHT 24VAC/DC RD
Number of Tiers 1
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Stack Configuration Red
Net Weight 0.065 lbs
Gross Weight 0.09 lbs