Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63415

Brady Signs & Signage

63415

Brady Signs & Signage
B946 10.75X10.75 BLK/YEL
MFG Item Number
63415
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
63415
B946 10.75X10.75 BLK/YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 63415
Manufacturer Brady
Family Series Brady Signs & Signage
Description Oxidizer 51 Sign, 10.75 H x 10.75 W x 0.004 D, Vinyl
Type Warning Signs
Background Color White
Legend Oxidizer 5.1
Material Vinyl
Language English
Height 10.75 "
Width 10.75 "
Net Weight 0.11 lbs
Gross Weight 0.11 lbs