63432055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63432055 Werma Visual Signaling Devices, TwinFLASH 24VDC YE

MFG Item Number
63432055

63432055 Werma Visual Signaling Devices, TwinFLASH 24VDC YE

MFG Item Number
63432055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
63432055
TwinFLASH 24VDC YE

Series Information

Specifications

Specifications
Manufacturer Part Number 63432055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description TwinFLASH 24VDC YE
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Stack Configuration Yellow
Net Weight 0.0663 lbs
Gross Weight 0.0882 lbs