Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63433

Brady Signs & Signage

63433

Brady Signs & Signage
B120,10.75X10.75,BLK/WHT,CORROSIVE 8
MFG Item Number
63433
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
63433
B120,10.75X10.75,BLK/WHT,CORROSIVE 8

Series Information

Specifications

Specifications
Manufacturer Part Number 63433
Manufacturer Brady
Family Series Brady Signs & Signage
Description Corrosive 8 Sign, 10.75 H x 10.75 W x 0.1 D, Fiberglass
Type Warning Signs
Background Color White
Legend Corrosive 8
Material Fiberglass
Material Description Premium
Language English
Height 10.75 "
Width 10.75 "
Net Weight 0.44 lbs
Gross Weight 0.44 lbs