63445055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63445055

Werma Visual Signaling Devices

63445055

Werma Visual Signaling Devices
LED Perm. light element 24VDC MC
MFG Item Number
63445055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
63445055
LED Perm. light element 24VDC MC

Series Information

Specifications

Specifications
Manufacturer Part Number 63445055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED Perm. light element 24VDC MC
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Function Continuous
Lamp Type LED
Net Weight 0.0638 lbs
Gross Weight 0.0882 lbs