Series Information
| Manufacturer Part Number | 63454 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Corrosive 8 Sign, 10.75 H x 10.75 W x 0.024 D, Paper |
| Type | Warning Signs |
| Background Color | White |
| Legend | Corrosive 8 |
| Material | Cardstock |
| Material Description | Polycoated |
| Language | English |
| Height | 10.75 " |
| Width | 10.75 " |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |