Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63456
1/2 X 3-1/2 STRIKE SET ANCHOR
This item cannot be canceled or returned
Description
1/2 X 3-1/2 STRIKE SET ANCHOR
Specifications
Specifications
| Manufacturer Part Number |
63456 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/2 X 3-1/2 STRIKE SET ANCHOR |
| Mounting |
Nail |
| Size |
1/2 " |
| Length |
3-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
63456
Cully-Minerallac Anchors