634NU-004
ebm-papst, Inc. Fans, 630 U Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

634NU-004

ebm-papst, Inc. Fans, 630 U Series

634NU-004

ebm-papst, Inc. Fans, 630 U Series
DC Tubeaxial Fan
MFG Item Number
634NU-004
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, 630 U Series
Item #
634NU-004
DC Tubeaxial Fan

630 U Series Information

  • Motor protection against reverse polarity and locking.
  • Air exhaust over struts
  • Connection via 310 mm strands AWG 22, TR 64, bared and tin‑plated
  • Ingress protection rating of IP68

Specifications

Specifications
Manufacturer Part Number 634NU-004
Manufacturer ebm-papst, Inc.
Product Series 630 U
Family Series ebm-papst, Inc. Fans, 630 U Series
Description DC Tubeaxial Fan
Nominal Voltage 24 VDC
Air Flow 23.5 CFM
Power Consumption 1.6 W
Fan Speed 5,900 RPM
Noise Level 34 dB
Connection Type Wire Leads
Rotation Clockwise
Protection Rating IP68
Tachometer Output No
Impeller Material Metallic
Operating Temperature '-4-158 °F
Net Weight 0 lbs
Gross Weight 0 lbs