Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Mechanical Support
634R
Cully-Minerallac Mechanical Support
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
634R |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Mechanical Support |
| Description |
BRIDLE RING |
| Cable Type |
NM |
| Mounting |
Screw |
| Composition |
Metallic |
| Finish |
Zinc Plated |
| Style |
Threaded Bridle Ring |
| Comments |
Voice/Data & Low Voltage, Can be used with Minerallac Beam Clamps |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
634R
Cully-Minerallac Mechanical Support