Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Couplers, 6000US Series
6350US
Appleton Couplers, 6000US Series
3-1/2 EMT IN COMP CPLG USA
This item cannot be canceled or returned
Description
3-1/2 EMT IN COMP CPLG USA
6000US Series Information
Made in the U.S.A. Concretetight Raintight (wet locations) per the Canadian Electrical Code Appleton and O‑Z/Gedney offer ETP 6000US Series steel EMT compression couplings manufactured in the United States. They are used to ground and secure EMT raceway sections together.
Specifications
Specifications
Manufacturer Part Number
6350US
Manufacturer
Appleton
Product Series
6000US
Family Series
Appleton Couplers, 6000US Series
Description
3-1/2 EMT IN COMP CPLG USA
Conduit Type
EMT (Electrical Metallic Tubing)
Connection Type
Compression
Trade Size
3-1/2 "
Protection Rating
Indoor, Outdoor, Rain Tight, Concrete Tight
Composition
Zinc Plated Steel
Insulated Throat
No
Hazardous Location
No
NEMA Rating
NEMA FB1
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
6350US
Appleton Couplers, 6000US Series