63580075
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63580075

Werma Audible Signaling Devices

63580075

Werma Audible Signaling Devices
Buzzer element Contin/pulse
MFG Item Number
63580075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
63580075
Buzzer element Contin/pulse

Series Information

Specifications

Specifications
Manufacturer Part Number 63580075
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description Buzzer element Contin/pulse 24VAC/DC BK
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Comments Continuous Sound/Pulsing Sound
Net Weight 0.055 lbs
Gross Weight 0.0772 lbs