63581075
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63581075

Werma Audible Signaling Devices

63581075

Werma Audible Signaling Devices
Siren element 8 tne 24VAC/DC BK
MFG Item Number
63581075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
63581075
Siren element 8 tne 24VAC/DC BK

Series Information

Specifications

Specifications
Manufacturer Part Number 63581075
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description Siren element 8 tne 24VAC/DC BK
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Net Weight 0.085 lbs
Gross Weight 0.11 lbs