636-1
Dwyer Instruments Sensors, 636 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

636-1

Dwyer Instruments Sensors, 636 Series

636-1

Dwyer Instruments Sensors, 636 Series
Pressure Transmitter Range 0-30 PSI
MFG Item Number
636-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 636 Series
Item #
636-1
Pressure Transmitter Range 0-30 PSI

636 Series Information

Specifications

Specifications
Manufacturer Part Number 636-1
Manufacturer Dwyer Instruments
Product Series 636
Family Series Dwyer Instruments Sensors, 636 Series
Description Pressure Transmitter Range 0-30 PSI
Accuracy 0.3 %
Pressure Range 0-30 psi
Output 4-20 mA
Connection 1/2 NPT Female
Display No
Voltage 12-30 VDC
Electrical Connection Cable
Operating Temperature -40-140 °F
Protection Rating IP56
NEMA Rating NEMA 4
Approvals CSA, FM
Net Weight 1.9 lbs
Gross Weight 1.9 lbs