636
Mersen Fuses, Fuse Reducers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

636

Mersen Fuses, Fuse Reducers Series

636

Mersen Fuses, Fuse Reducers Series
FUSE REDUCER 60-30A 600V
MFG Item Number
636
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Fuse Reducers Series
Item #
636
FUSE REDUCER 60-30A 600V

Fuse Reducers Series Information

Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time‑delay fuses can improve circuit protection. For example, renewable or one‑time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non‑rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection‑type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications.

Specifications

Specifications
Manufacturer Part Number 636
Manufacturer Mersen
Product Series Fuse Reducers
Family Series Mersen Fuses, Fuse Reducers Series
Description Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a
Fuse Type Fuse Reducers
Current Rating 30 A
AC Voltage 600 VAC
Class H, K
Approvals CSA, UL
Comments Allows 30A fuse to fit 60A clips.
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
Alternatives
NO.663-R
NO.663-R
Eaton's Bussmann series Fuses, Fuse Reducers Series
R636
R636
Mersen Fuses, Fuse Reducers Series