6364CRN
Marinco - Actuant Electrical Miscellaneous

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6364CRN

Marinco - Actuant Electrical Miscellaneous

6364CRN

Marinco - Actuant Electrical Miscellaneous
Connector, 50A, 125/250V, 3P4W
MFG Item Number
6364CRN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Series
Item #
6364CRN
Connector, 50A, 125/250V, 3P4W

Series Information

Specifications

Specifications
Manufacturer Marinco - Actuant Electrical
Family Series Marinco - Actuant Electrical Miscellaneous
Manufacturer Part Number 6364CRN
Description Connector, 50A, 125/250V, 3P4W
Net Weight 0.59 lbs
Gross Weight 0.665 lbs
Alternatives
6364CRNS
6364CRNS
Marinco - Actuant Electrical Miscellaneous