6365CRN
Marinco - Actuant Electrical Miscellaneous

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6365CRN Marinco - Actuant Electrical Miscellaneous, Plug, 50A, 125/250V, 3P4W, Locking
MFG Item Number
6365CRN

6365CRN Marinco - Actuant Electrical Miscellaneous, Plug, 50A, 125/250V, 3P4W, Locking

MFG Item Number
6365CRN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
6365CRN
Plug, 50A, 125/250V, 3P4W, Locking

Series Information

Specifications

Specifications
Manufacturer Marinco - Actuant Electrical
Family Series Marinco - Actuant Electrical Miscellaneous
Manufacturer Part Number 6365CRN
Description Plug, 50A, 125/250V, 3P4W, Locking
Net Weight 0.655 lbs
Gross Weight 0.735 lbs
Alternatives
6365
6365
Eaton Miscellaneous
6365CRNS
6365CRNS
Marinco - Actuant Electrical Miscellaneous