Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6367 Thomas & Betts Fittings, 2IN LT CONN ASSMBLY 2-1/2IN THRD

MFG Item Number
6367

6367 Thomas & Betts Fittings, 2IN LT CONN ASSMBLY 2-1/2IN THRD

MFG Item Number
6367
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
6367
2IN LT CONN ASSMBLY 2-1/2IN THRD

Series Information

Specifications

Specifications
Manufacturer Part Number 6367
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 2 Inch Straight Liquidtight Connector With 2 1/2 Inch British Threads, 5 Pieces
Angle Straight
Trade Size 2 "
Grounding No
Insulated Throat No
Jacketed No
Material Thermoplastic
Composition Non-Metallic
Approvals UL
Net Weight 1.6 lbs
Gross Weight 1.6 lbs