636D Series Information
| Manufacturer Part Number | 636D-3 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 636D |
| Family Series | Dwyer Instruments Sensors, 636D Series |
| Description | Differential Pressure Transmitter Range 0-60 PSID 4-20Ma Output Explosion Proof |
| Accuracy | 0.5 % |
| Pressure Range | 0-60 psid |
| Output | 4-20 mA |
| Connection | 1/2 NPT Female |
| Sensor Style | Differential |
| Display | No |
| Voltage | 12-30 VDC |
| Electrical Connection | Cable |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP56 |
| NEMA Rating | NEMA 4 |
| Approvals | CSA |
| Net Weight | 2.45 lbs |
| Gross Weight | 2.45 lbs |