636D-6-LP
Dwyer Instruments Sensors, 636D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

636D-6-LP Dwyer Instruments Sensors, 636D Series, Differential Pressure Transmitter

MFG Item Number
636D-6-LP

636D-6-LP Dwyer Instruments Sensors, 636D Series, Differential Pressure Transmitter

MFG Item Number
636D-6-LP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 636D Series
Item #
636D-6-LP
Differential Pressure Transmitter

636D Series Information

Specifications

Specifications
Manufacturer Part Number 636D-6-LP
Manufacturer Dwyer Instruments
Product Series 636D
Family Series Dwyer Instruments Sensors, 636D Series
Description Differential Pressure Transmitter Range 0-200 PSID 105VDC Output Explosion Proof
Accuracy 0.5 %
Pressure Range 0-200 psid
Output 1-5 VDC
Connection 1/2 NPT Female
Sensor Style Differential
Display No
Voltage 8-14 VDC
Electrical Connection Cable
Operating Temperature -40-140 °F
Protection Rating IP56
NEMA Rating NEMA 4
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs