Series Information
| Manufacturer Part Number | 6388P-24 |
|---|---|
| Manufacturer | Olympic Wire and Cable |
| Family Series | Olympic Wire and Cable Cordsets |
| Description | Cord; 8; 0.245 in.; 24 in.; 23 AWG; 120 V (Max.); 1 A; Black; UL Listed |
| Cord Type | Communications and Electronic Control Cord |
| Retracted Cord Length | 24 " |
| Extended Cord Length | 10 ' |
| Number of Conductors | 8 |
| Conductor Size | 23 AWG |
| Current Rating | 1 A |
| Voltage | 300 V |
| Coil Diameter | 7/8 " |
| Jacketed | TPE Jacketed |
| Operating Temperature | -4-221 °F |
| Shielded | Yes |
| Approvals | UL |
| Net Weight | 0.49 lbs |
| Gross Weight | 0.49 lbs |