63930001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63930001

Werma Visual Signaling Devices

63930001

Werma Visual Signaling Devices
Signal tower KS40 BWM 24VAC/DC
MFG Item Number
63930001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
63930001
Signal tower KS40 BWM 24VAC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number 63930001
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Signal tower KS40 BWM 24VAC/DC GN/YE/RD
Number of Tiers 3
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Stack Configuration Green, Yellow, Red
Net Weight 0.2844 lbs
Gross Weight 0.463 lbs