63CR65
Eaton Plugs & Receptacles, Armored 50A Marine Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63CR65

Eaton Plugs & Receptacles, Armored 50A Marine Grade Series

63CR65

Eaton Plugs & Receptacles, Armored 50A Marine Grade Series
Plug CR 50A 125/250V 3P4W H/L Armored
MFG Item Number
63CR65
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Armored 50A Marine Grade Series
Item #
63CR65
Plug CR 50A 125/250V 3P4W H/L Armored

Armored 50A Marine Grade Series Information


Specifications

Specifications
Manufacturer Part Number 63CR65
Manufacturer Eaton
Product Series Armored 50A Marine Grade
Family Series Eaton Plugs & Receptacles, Armored 50A Marine Grade Series
Description Eaton corrosion resistant locking plug, 12-6 AWG, 50A, Marine, 125/250V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Special Properties Corrosion Resistant
Isolated Ground No
Color Metal
Approvals UL
Net Weight 1.2 lbs
Gross Weight 1.2 lbs