63CR69
Eaton Plugs & Receptacles, Marine Grade 50A Receptacle Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
63CR69 Eaton Plugs & Receptacles, Marine Grade 50A Receptacle Series, Recp CR 50A 125/250V 3P4W H/L BK
MFG Item Number
63CR69

63CR69 Eaton Plugs & Receptacles, Marine Grade 50A Receptacle Series, Recp CR 50A 125/250V 3P4W H/L BK

MFG Item Number
63CR69
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Marine Grade 50A Receptacle Series
Item #
63CR69
Recp CR 50A 125/250V 3P4W H/L BK

Marine Grade 50A Receptacle Series Information

  • One‑Piece Contacts Provide Continuity in the Grounding and Power Circuits: Brass Alloy or Nickel‑Plated Brass (Marine Grade Versions)
  • Rugged Single Piece Heavy‑Duty Plated Mounting Strap for Corrosion Resistance; Marine Grade Models Are Nickel‑Plated
  • Rugged Glass‑Filled Nylon Construction Stands up to the Toughest Environments
  • Heavy Interior Walls for Additional Support
  • Heavy Gauge 0.078" Steel Shells
Innovative design, rugged materials and superior construction deliver lasting performance and reliable service in harsh industrial environments.

Specifications

Specifications
Manufacturer Part Number 63CR69
Manufacturer Eaton
Product Series Marine Grade 50A Receptacle
Family Series Eaton Plugs & Receptacles, Marine Grade 50A Receptacle Series
Description Eaton corrosion resistant locking receptacle, 12-6 AWG, 50A, Marine, 125/250V, Back wiring, Black, Single, Impact and chemical resistant, Non-NEMA, Three-pole, Four-wire, grounding, Steel
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 1
Connection Type Receptacle
NEMA Configuration Non-NEMA
Watertight No
Special Properties Corrosion Resistant
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0.74 lbs
Gross Weight 0.79 lbs