63D33Q
Eaton's Bussmann series Fuses, D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
63D33Q Eaton's Bussmann series Fuses, D Series, FUSE 63A DIII/E33 500VAC
MFG Item Number
63D33Q

63D33Q Eaton's Bussmann series Fuses, D Series, FUSE 63A DIII/E33 500VAC

MFG Item Number
63D33Q
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fuses, D Series
Item #
63D33Q
FUSE 63A DIII/E33 500VAC

D Series Information

  • 2~100 Amps
  • 500VAC
  • Fast Acting or Time Delay
  • Diazed Bottle Type
  • DIN Compliant
Diazed Fuses, commonly called "Bottle" Fuses, are available in five sizes. Each size fuse body has a different diameter to fit only into the appropriate screw cap and fuse base. Also, the fuse tips have different diameters, depending on their current rating. The diameter of the tip matches the diameter of the hole in the adapter screw to insure that no fuse with a higher rating than intended for the circuit can be installed. This prevents damage to the circuit or equipment the fuse protects. Additionally, fuses and adapter screws are color coded to avoid mismatching.

  • Color Coded
  • Trip Indicator


Specifications

Specifications
Manufacturer Part Number 63D33Q
Manufacturer Eaton's Bussmann series
Product Series D
Family Series Eaton's Bussmann series Fuses, D Series
Description Eaton Bussmann series low voltage D fuse, Fast-acting, 500V, 63A, 50 kAIC, Non Indicating, fuse, Class gR, Fast acting, Copper, Ceramic body
Fuse Type Bottle Type D (Diazed)
Current Rating 63 A
AC Voltage 500 VAC
Class gG, gL
Characteristic Fast Acting
Interrupt Rating 100 kA @ 500 V
Trip Indicator Yes
Alarm Contacts No
Package Type Bottle
Depth 27.5 mm
Body Length 1.97 "
Diameter 1.08 "
Length 1.97 "
Width 27.5 mm
Approvals DIN
Net Weight 0.1186 lbs
Gross Weight 0.1186 lbs