63FE
Eaton's Bussmann series Fuses, FE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63FE

Eaton's Bussmann series Fuses, FE Series

63FE

Eaton's Bussmann series Fuses, FE Series
FUSE
MFG Item Number
63FE
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FE Series
Item #
63FE
FUSE

FE Series Information

  • 35~100 Amps
  • 660VAC, 450VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
FE Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 standards.

Specifications

Specifications
Manufacturer Part Number 63FE
Manufacturer Eaton's Bussmann series
Product Series FE
Family Series Eaton's Bussmann series Fuses, FE Series
Description FUSE
Fuse Type British Standard (BS88)
Current Rating 63 A
AC Voltage 660 VAC
DC Voltage 450 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Depth 19.1 mm
Body Length 1.89 "
Length 3.03 "
Width 17.1 mm
Net Weight 0.09 lbs
Gross Weight 0.09 lbs