63NZ02
Eaton's Bussmann series Fuses, NZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63NZ02

Eaton's Bussmann series Fuses, NZ Series

63NZ02

Eaton's Bussmann series Fuses, NZ Series
FUSE-D02 63A T GL/GG 400VAC E18
MFG Item Number
63NZ02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NZ Series
Item #
63NZ02
FUSE-D02 63A T GL/GG 400VAC E18

NZ Series Information

  • 2~63 Amps
  • 400VAC
  • Time Delay
  • Neozed Bottle Type
  • DIN Compliant
Neozed Fuses often called "bottle" fuses are more compact than Diazed type fuses. Three sizes are available, each with a different diameter to fit only into the appropriate screw cap and fuse base. The diameter of the tip matches the diameter of the hole in the adapter ring to insure that no fuse with a higher rating than intended for the circuit can be installed. This prevents damage to the circuit or equipment the fuse protects. Additionally, fuses and adapter rings are color coded to avoid mismatching.

  • Color Coded
  • Trip Indicator


Specifications

Specifications
Manufacturer Part Number 63NZ02
Manufacturer Eaton's Bussmann series
Product Series NZ
Family Series Eaton's Bussmann series Fuses, NZ Series
Description Eaton Bussmann series low voltage D0 fuse, Time-delay, 400V, 63A, 100 kAIC, Non Indicating, fuse, Class C gL/gG, Holder, Copper, Ceramic body
Fuse Type Bottle Type D0 (Neozed)
Current Rating 63 A
AC Voltage 400 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Interrupt Rating 100 kA @ 400 V
Trip Indicator Yes
Alarm Contacts No
Package Type Bottle
Depth 15 mm
Diameter 0.43 "
Length 1.42 "
Width 15 mm
Net Weight 0.0326 lbs
Gross Weight 0.0326 lbs