Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Cable Entries, PX2KX Series
63PX2KX250T5K
Appleton Cable Entries, PX2KX Series
PX2KX CBL GLAND KIT NB 250NPT
MFG Item Number
63PX2KX250T5K
This item cannot be canceled or returned
Description
Cable Entries, PX2KX Series
PX2KX CBL GLAND KIT NB 250NPT
- The connector is UL Listed for NPT and metric threads
- Armor termination: removable armor cone and ring
- Sealing area(s): displacement seal concept
Specifications
Specifications
| Manufacturer Part Number |
63PX2KX250T5K |
| Manufacturer |
Appleton |
| Product Series |
PX2KX |
| Family Series |
Appleton Cable Entries, PX2KX Series |
| Description |
PX2KX CBL GLAND KIT NB 250NPT |
| Hub Size |
2-1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 4X |
| Split Frame |
No |
| Cable Diameter Range |
2.15-2.59 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CSA, UL |
| Protection Rating |
IP66, IP67, IP68 |
| Comments |
Explosionproof, Wire Braid Armor and Jacketed Cables. |
| Net Weight |
3.5275 lbs |
| Gross Weight |
3.5275 lbs |
63PX2KX250T5K
Appleton Cable Entries, PX2KX Series