PX2KX Series Information
| Manufacturer Part Number | 63SPX2KX2005 |
|---|---|
| Manufacturer | Appleton |
| Product Series | PX2KX |
| Family Series | Appleton Cable Entries, PX2KX Series |
| Description | Cable Gland, Type Straight, Thread Size 2 Inch NPT, Constructional Feature Explosionproof, Cable Type Wire Braid Armored, Jacketed, Marine Shipboard Cable, Cable Outer Diameter 1.8 to 2.34 Inch, Material Nickel Plated Brass, Enclosure NEMA 4X, |
| Hub Size | 2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4X |
| Split Frame | No |
| Cable Diameter Range | 1.8-2.34 " |
| Type | Bushing Grip |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | Yes |
| Approvals | ATEX, CSA, UL |
| Protection Rating | IP66, IP67, IP68 |
| Comments | Explosionproof, Wire Braid Armor and Jacketed Cables. |
| Net Weight | 3.1969 lbs |
| Gross Weight | 3.3 lbs |