Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
63TCA375 SolaHD Transformers, SOLATRON Plus Series, 3PH REG 75KVA 480D-208Y
63TCA375 SolaHD Transformers, SOLATRON Plus Series, 3PH REG 75KVA 480D-208Y
This item cannot be canceled or returned
Description
Transformers, SOLATRON Plus Series
SOLATRON Plus Series Information
Three Phase Power Conditioners No Power Factor Restriction on Loads Rugged, Industrial Design
Specifications
Specifications
Manufacturer Part Number
63TCA375
Manufacturer
SolaHD
Product Series
SOLATRON Plus
Family Series
SolaHD Transformers, SOLATRON Plus Series
Description
Solatron Plus Series Three Phase Power Conditioners, Standard: UL Canada and US, UL 1012, CSA C22.2 No. 125, Output: 75kVA, Vac Input 480, Vac Output 208Y/120, 60 Hz
Phase
3
Output
75 kVA
Input VAC (Primary)
480 VAC
Output VAC (Secondary)
208 VAC, 120 VAC
Configuration
Wye Secondary
Mounting
Floor
Operating Temp.(F)
32 to 104 Degrees F
Operating Temperature
32-104 °F
Approvals
UL
Net Weight
1200 lbs
Gross Weight
1200 lbs
63TCA375
SolaHD Transformers, SOLATRON Plus Series