63TDA375
SolaHD Transformers, SOLATRON Plus Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63TDA375 SolaHD Transformers, SOLATRON Plus Series, SOLATRON VOLTAGE REGULATOR, 75KVA

MFG Item Number
63TDA375

63TDA375 SolaHD Transformers, SOLATRON Plus Series, SOLATRON VOLTAGE REGULATOR, 75KVA

MFG Item Number
63TDA375
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, SOLATRON Plus Series
Item #
63TDA375
SOLATRON VOLTAGE REGULATOR, 75KVA

SOLATRON Plus Series Information

  • Three Phase Power Conditioners
  • No Power Factor Restriction on Loads
  • Rugged, Industrial Design

Specifications

Specifications
Manufacturer Part Number 63TDA375
Manufacturer SolaHD
Product Series SOLATRON Plus
Family Series SolaHD Transformers, SOLATRON Plus Series
Description SOLATRON VOLTAGE REGULATOR, 75KVA
Phase 3
Output 75 kVA
Input VAC (Primary) 600 VAC
Output VAC (Secondary) 208 VAC, 120 VAC
Configuration Wye Secondary
Mounting Floor
Operating Temp.(F) 32 to 104 Degrees F
Operating Temperature 32-104 °F
Approvals UL
Net Weight 1200 lbs
Gross Weight 1200 lbs