Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 64 |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Switches |
| Description | Magnetic Switch, SPDT, White, 30V/250mA Max Load |
| Contacts | 1NO, 1NC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Voltage | 30 VAC, 30 VDC |
| Status Indicator | No |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.1 lbs |