Series Information
| Manufacturer Part Number | 64003 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 600VAC 600VDC Class H/K 400A 3-Pole Box Side-Clip |
| Current Rating | 400 A |
| Voltage | 600 V |
| Poles | 3 |
| Fuse Type | Class H |
| Class | H |
| Connection Type | Box Side-Clip |
| Mounting | Threaded |
| Composition | Phenolic |
| Approvals | CSA, UL |
| Net Weight | 16.61 lbs |
| Gross Weight | 16.61 lbs |