6400403

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6400403

Altech Fittings, 64004 Series

6400403

Altech Fittings, 64004 Series
Adapter, PG13.5 to 1/2in.NPT, Nickel-
MFG Item Number
6400403
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, 64004 Series
Item #
6400403
Adapter, PG13.5 to 1/2in.NPT, Nickel-

64004 Series Information

Specifications

Specifications
Manufacturer Part Number 6400403
Manufacturer Altech
Product Series 64004
Family Series Altech Fittings, 64004 Series
Description Adapter, PG13.5 to 1/2in.NPT, Nickel- Plated Brass
Connection Type Male/Female
External Thread PG13.5
Internal Thread 1/2 NPT
Length 0.96 "
Material Brass
Composition Metallic
Hazardous Location No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs