Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
64005B Halex Couplers, Rigid Coupling, 1/2in.
MFG Item Number
64005B

64005B Halex Couplers, Rigid Coupling, 1/2in.

MFG Item Number
64005B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
64005B
Rigid Coupling, 1/2in.

Series Information

Specifications

Specifications
Manufacturer Part Number 64005B
Manufacturer Halex
Family Series Halex Couplers
Description Rigid Coupling, 1/2in.
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1/2 "
Req. Conduit Rotation Yes
Protection Rating Indoor, Outdoor
Composition Steel
Insulated Throat No
Hazardous Location No
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs