6400US
Appleton Couplers, 6000US Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6400US

Appleton Couplers, 6000US Series

6400US

Appleton Couplers, 6000US Series
4 IN EMT COMP CPLG USA
MFG Item Number
6400US
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, 6000US Series
Item #
6400US
4 IN EMT COMP CPLG USA

6000US Series Information

  • Made in the U.S.A.
  • Concretetight
  • Raintight (wet locations) per the Canadian Electrical Code
Appleton and O‑Z/Gedney offer ETP 6000US Series steel EMT compression couplings manufactured in the United States. They are used to ground and secure EMT raceway sections together.

Specifications

Specifications
Manufacturer Part Number 6400US
Manufacturer Appleton
Product Series 6000US
Family Series Appleton Couplers, 6000US Series
Description 4 IN EMT COMP CPLG USA
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 4 "
Protection Rating Indoor, Outdoor, Rain Tight, Concrete Tight
Composition Zinc Plated Steel
Insulated Throat No
Hazardous Location No
NEMA Rating NEMA FB1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs