Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 64010 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Couplers |
| Description | RIGID 1in. COUPLING(UPC) |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1 " |
| Req. Conduit Rotation | Yes |
| Protection Rating | Indoor, Outdoor |
| Composition | Steel |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |