6402100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6402100

Altech Fittings, 6402 Series

6402100

Altech Fittings, 6402 Series
Adapter, NPT 1 1/2in. to PG36
MFG Item Number
6402100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 6402 Series
Item #
6402100
Adapter, NPT 1 1/2in. to PG36

6402 Series Information

Specifications

Specifications
Manufacturer Part Number 6402100
Manufacturer Altech
Product Series 6402
Family Series Altech Fittings, 6402 Series
Description Adapter, NPT 1 1/2in. to PG36
Connection Type Male/Female
External Thread 1-1/2 NPT
Internal Thread PG36
Length 1.65 "
Material Brass
Composition Metallic
Hazardous Location No
Net Weight 0 lbs
Gross Weight 0 lbs