6402317

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6402317 Altech Fittings, 64023 Series, Adapter, M16 to 1/2in.NPT, Nickel-

MFG Item Number
6402317

6402317 Altech Fittings, 64023 Series, Adapter, M16 to 1/2in.NPT, Nickel-

MFG Item Number
6402317
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, 64023 Series
Item #
6402317
Adapter, M16 to 1/2in.NPT, Nickel-

64023 Series Information

Specifications

Specifications
Manufacturer Part Number 6402317
Manufacturer Altech
Product Series 64023
Family Series Altech Fittings, 64023 Series
Description Adapter, M16 to 1/2in.NPT, Nickel- Plated Brass
Connection Type Male/Female
External Thread M16
Internal Thread 1/2 NPT
Length 0.98 "
Material Brass
Composition Metallic
Hazardous Location No
Net Weight 0 lbs
Gross Weight 0 lbs