64033R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64033R

Mersen Fuseblocks & Holders

64033R

Mersen Fuseblocks & Holders
Fuse Block 600VAC 600VDC Class R 400A
MFG Item Number
64033R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
64033R
Fuse Block 600VAC 600VDC Class R 400A

Series Information

Specifications

Specifications
Manufacturer Part Number 64033R
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 600VAC 600VDC Class R 400A 3-Pole Box In-Line Clip
Current Rating 400 A
Voltage 600 V
Poles 3
Fuse Type Class R
Class R
Connection Type Box In-Line
Mounting Direct Screw Mount
Composition Phenolic
Approvals CSA, UL
Net Weight 14.9 lbs
Gross Weight 14.9 lbs
Alternatives
LFR604003C
LFR604003C
Littelfuse Fuseblocks & Holders, LFR Series
64003R
64003R
Mersen Fuseblocks & Holders