64041HPJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64041HPJ Mersen Fuseblocks & Holders, Fuse Block 1000VDC Photovoltaic 400A

MFG Item Number
64041HPJ

64041HPJ Mersen Fuseblocks & Holders, Fuse Block 1000VDC Photovoltaic 400A

MFG Item Number
64041HPJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
64041HPJ
Fuse Block 1000VDC Photovoltaic 400A

Series Information

Specifications

Specifications
Manufacturer Part Number 64041HPJ
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 1000VDC Photovoltaic 400A 1-Pole Box To Stud
Current Rating 400 A
Voltage 1,000 V
Poles 1
Fuse Type Class J
Class J
Connection Type Stud Terminal
Mounting In Line
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 6.9 lbs