Series Information
| Manufacturer Part Number | 64041HPJ |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 1000VDC Photovoltaic 400A 1-Pole Box To Stud |
| Current Rating | 400 A |
| Voltage | 1,000 V |
| Poles | 1 |
| Fuse Type | Class J |
| Class | J |
| Connection Type | Stud Terminal |
| Mounting | In Line |
| Composition | Glass-Filled Polycarbonate |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 6.9 lbs |