Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6405BK Eaton Plugs & Receptacles, Flanged Inlet 20A 125/250V 3P4W H/L BK
6405BK Eaton Plugs & Receptacles, Flanged Inlet 20A 125/250V 3P4W H/L BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Flanged Inlet 20A 125/250V 3P4W H/L BK
Specifications
Specifications
| Manufacturer Part Number |
6405BK |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton safety grip locking flanged inlet, 20A, Commercial, 125/250V, Black, Single, Three-pole, Four-wire, Polycarbonate, 1.406 in |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
125 VAC, 250 VAC |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
6405BK
Eaton Plugs & Receptacles