Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 64080000 |
|---|---|
| Manufacturer | Werma |
| Family Series | Werma Visual Signaling Devices |
| Description | Terminal Element, Base/Brkt Mount, Cage Clamp Termft.s, Inclft.s Cap & Seal 70mm D x 26.5mm H, KOMBISIGN 71 |
| Accessory Type | Base Mount |
| For Use With | Werma KombiSIGN 71 |
| Comments | w CAGE CLAMP Connection |
| Net Weight | 0.209 lbs |
| Gross Weight | 0.209 lbs |