641-30
Dwyer Instruments Anemometers, 641 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

641-30

Dwyer Instruments Anemometers, 641 Series

641-30

Dwyer Instruments Anemometers, 641 Series
Air Velocity Transmitter With 30In
MFG Item Number
641-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anemometers, 641 Series
Item #
641-30
Air Velocity Transmitter With 30In

641 Series Information


Specifications

Specifications
Product Series 641
Manufacturer Part Number 641-30
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, 641 Series
Description Air Velocity Transmitter With 30In Probe
Style Probe
Accuracy 3 %
Data Hold No
Operating Temperature -40-212 °F
Air Temperature (F) 32-140 °F
Temperature Units Degree F
Measuring Units ft/m, m/s
Backlight No
Length 30 "
Net Weight 0.69 lbs
Gross Weight 0.69 lbs