Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
64107B Halex Conduit, RIGID 3/4in. 90DEG ELBOW (UPCft.D
MFG Item Number
64107B

64107B Halex Conduit, RIGID 3/4in. 90DEG ELBOW (UPCft.D

MFG Item Number
64107B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
64107B
RIGID 3/4in. 90DEG ELBOW (UPCft.D

Series Information

Specifications

Specifications
Manufacturer Part Number 64107B
Manufacturer Halex
Family Series Halex Conduit
Description RIGID 3/4in. 90DEG ELBOW (UPCft.D
Trade Size 3/4 "
Inside Bend Radius 7.438 "
Material Steel
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Metallic
Angle 90 °
Approvals CSA, UL
Net Weight 0.492 lbs
Gross Weight 1 lb