Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
64110B Halex Conduit, RIGID 1in. 90DEG ELBOW (UPCft.D)
MFG Item Number
64110B

64110B Halex Conduit, RIGID 1in. 90DEG ELBOW (UPCft.D)

MFG Item Number
64110B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
64110B
RIGID 1in. 90DEG ELBOW (UPCft.D)

Series Information

Specifications

Specifications
Manufacturer Part Number 64110B
Manufacturer Halex
Family Series Halex Conduit
Description RIGID 1in. 90DEG ELBOW (UPCft.D)
Trade Size 1 "
Inside Bend Radius 9.5 "
Material Steel
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Metallic
Angle 90 °
Approvals CSA, UL
Net Weight 1.875 lbs
Gross Weight 1.875 lbs