Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 64112B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Conduit |
| Description | RIGID 1-1/4in. 90DEG ELBOW (UPC) |
| Trade Size | 1-1/4 " |
| Inside Bend Radius | 11.375 " |
| Material | Steel |
| Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Metallic |
| Angle | 90 ° |
| Approvals | CSA, UL |
| Net Weight | 2.08 lbs |
| Gross Weight | 2.08 lbs |