6412M
ebm-papst, Inc. Fans, DC INPUT OVAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6412M

ebm-papst, Inc. Fans, DC INPUT OVAL Series

6412M

ebm-papst, Inc. Fans, DC INPUT OVAL Series
FAN
MFG Item Number
6412M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT OVAL Series
Item #
6412M
FAN

DC INPUT OVAL Series Information

  • DC Fans with Electronically Commutated External Rotor Motor
  • Metal Fan Housing, Impeller of Fiberglass Reinforced Plastic PA
  • Air Exhaust Over Struts. Rotational Direction CCW Looking at Rotor

Specifications

Specifications
Manufacturer Part Number 6412M
Manufacturer ebm-papst, Inc.
Product Series DC INPUT OVAL
Family Series ebm-papst, Inc. Fans, DC INPUT OVAL Series
Description FAN
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 172 mm
Nominal Width 172 mm
Nominal Depth 51 mm
Air Flow 206 CFM
Power Consumption 12 W
Noise Level 52 dB
Connection Type 0.118 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 1.67 lbs
Gross Weight 1.67 lbs