Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 64132J |
|---|---|
| Manufacturer | Cully-Minerallac |
| Family Series | Cully-Minerallac Fasteners |
| Description | 1/4 X 2 EYE BOLT ZP |
| Size | 1/4-20 " |
| Finish | Zinc |
| Material | Carbon Steel |
| Type | Eye Bolt |
| Comments | 2 " |
| Net Weight | 0.034 lbs |
| Gross Weight | 0.034 lbs |